Cabinet Dolly - 36 x 18", Black

Move cabinets with ease.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2461BL 36 x 18" 1,000 22 $82 $78  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • With Storage Cabinet: Dolly adds 5 3/16" to height.
  • With File Cabinet: Dolly adds 5 11/16" to height.
  • Lip of Tray: 1 5/16"
  • Overall Height Including Lip: 6 1/2"
THICKNESS:
  • 16 gauge   
TEMPERATURE:
  • 23° - 176° F
COMPATIBILITY:
  • Not Compatible with:
    • Stainless Steel Storage Cabinet: H-5587
    • Welded Storage Cabinet: H-4458
  • Only Compatible with:
Clear-View CabinetsH-2804
H-2805
Electronic Storage CabinetH-6312
Lateral File Cabinets
*Feet must be adjusted to raise
cabinet 1/2" to clear the lip.
H-1916
H-2169
H-2739
H-3706
Storage CabinetsH-1105
H-1106
H-2217
Supply CabinetH-2533
Under Counter CabinetsH-8529
H-8530
Ventilated CabinetH-7808
Wardrobe CabinetH-3107
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D91 x 46 cm36 x 18"
CAPACITY454 kg1,000 lbs.
WEIGHT10 kg22 lbs.
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 05:17:13 PM; USWEB5