Metal Platform Truck - 30 x 60"

Sturdy and economical for warehouses, receiving docks and manufacturing plants.
  • 13 gauge steel deck.
  • Durable, red powder-coat finish is easy to spot.
  • Removable handle fits either end.
  • Smooth rolling 6" casters: 2 swivel, 2 rigid.
  • Additional Handle available to help keep loads in place.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2667 30 x 60" 2,000 lbs. Polyolefin 102 $350 $335  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck Height from Floor: 10"
  • Handle Height (Above Deck): 27"
  • Wheels (Width): 2"
MATERIAL:
  • Not weatherproof.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
5" PolyurethaneRigid: H-4230
Swivel:  H-4231
Swivel with Brake: H-4232
6" PolyolefinSwivel with Brake: H-3322SWB
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit:  H-2473CASKIT*
10" PneumaticH-3329
                                                           *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L76 x 152 cm30 x 60"
LOAD CAPACITY907 kg2,000 lbs.
WEIGHT46 kg102 lbs.
ACCESSORIES:
  • H-3322SWB Heavy Duty Polyolefin Caster - Swivel with Brake, 6 x 2"
PARTS:
  • H-3322R Heavy Duty Polyolefin Caster - Rigid, 6 x 2"
  • H-3322S Heavy Duty Polyolefin Caster - Swivel, 6 x 2"
  • H-4973 Handle for Metal Platform Trucks - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:55:41 AM; USWEB11