5 Step Tilt and Roll Ladder - Yellow

Rolls like a hand truck for easy mobility in stores and stockrooms.
  • Sits firmly on four large rubber pads for excellent stability.
  • 59° incline.
  • Easily tilts onto two 4" polypropylene wheels.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA or TX or PA.
  • California only: To meet Cal/OSHA regulations, 5-step ladder ships with a 42" handrail, increasing overall height to 92".

Information Option is unavailable; the next option is selected
Specify Color:
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-5086Y 5 50" 80" 450 lbs. 28 x 43" 24 x 10" 75 $508 $498  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 30"
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT127 cm50"
OVERALL HEIGHT203 cm80"
LOAD CAPACITY204 kg450 lbs.
BASE W x D71 x 109 cm28 x 43"
PLATFORM W x D61 x 25 cm24 x 10"
WEIGHT34 kg75 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
05/29/2025 11:10:55 PM; USWEB8