simplehuman® Open Top Stainless Steel Trash Can - 30 Gallon

Long lasting. Worth the price.
  • Wide opening for breakrooms and high traffic areas.
  • Smudge-proof brushed stainless steel always looks clean.
  • Touch-free toss and go waste disposal.
  • Use recommended simplehuman® Liners.
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7364 Round 30 Gallon 19" Diam. x 32" H 21 $270 $260  ADD
DIMENSIONS:
  • Actual: 18.9 x 32.3" (Diam x H) 
  • Lid: 19 x 7" (Diam x H)
  • Opening (Diameter): 12" 
  • Base: 18 x 29" (Diam x H)
MATERIAL:
  • .7 mm stainless steel
CAPACITY:
  • 115 L
STYLE:
  • No rigid liner.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION114 L30 gal.
SIZE L x W x H48 cm Diam. x 81 cm H19" Diam. x 32" H
WEIGHT10 kg21 lbs.
ACCESSORIES:
  • S-13524BL Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Black
  • S-13524C Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Clear
  • S-13524W Drawstring Trash Liners - 1.4 Mil, 33 Gallon, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:42:12 PM; USWEB34