simplehuman® Trash Liners - Code Y

Custom fit simplehuman® liners are your can's perfect match.
MODEL
NO.
LINER
CODE
SIZE
W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-23530 Y 29 x 39" 30 Gallon 200 $80 $78  ADD
DIMENSIONS: 
  • 29 x 39"
CAPACITY:
  • 115 L
THICKNESS: 
  • 1 mil 
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x HEIGHT74 x 99 cm29 x 39"
CAPACITY114 L30 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:23:10 PM; USWEB29