Deluxe Heat Gun

MADE IN USA

Shrinks faster, more powerful fan.
  • Durable metal construction with rubberized grip.
  • Insulated heating element lasts longer.
  • Built-in stand provides resting surface for safe cool down.
  • UL/C-UL Listed.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION TEMPERATURE WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8094 Deluxe 1,200°F 5 $190  ADD
DIMENSIONS:
  • Nozzle Opening (Diameter): 1 3/16"
  • Cord (Length): 6'
COMPATIBILITY:
  • Not for use with: Marine shrink or shrink pallet bags.
    • H-950 Shrinkfast™ Heat Gun recommended for these applications.
USAGE:
  • Will not create an airtight seal.
  • Extension Cord: If using, must be 12 gauge and shorter than 50'.
SPECIFICATIONS:
  • 1740 W
  • 120 V
  • 14.5 amps
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
TEMPERATURE648°C1,200°F
WEIGHT2.3 kg5 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/02/2025 09:18:22 PM; USWEB11