Uline Tool Cart - Red

Move your tools where you need them. Built to last.
  • Full-extension steel drawers with nonslip vinyl liners.
  • PVC work surface flips open for extra storage. Lockable.
  • 5" polypropylene casters: 2 swivel with brake, 2 rigid.

    4 Drawer Cabinet

    • (2) 12 x 17 x 3"
    • (1) 25 x 17 x 3"
    • (1) 25 x 17 x 6"

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-8520R 4 Drawer 312042" 1,250 lbs. 134 $605 $585  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (With Handle): 34 1/4 x 20 1/2 x 42 1/8" (L x W x H)
  • Drawers (Actual- L x W x H):
    • Top Two: 12 1/4 x 17 1/2 x 3" 
    • Middle: 25 1/2 x 17 1/2 x 3" 
    • Bottom: 25 1/2 x 17 1/2 x 6 1/4" 
  • Work Surface: 30 1/2 x 19 3/4"
  • Trays (L x W x H):
    • Top: 26 5/8 x 17 1/2 x 5" 
    • Bottom: 29 3/4 x 19 x 13" 
  • 22 Screwdriver Holes (Diameter):
    • (8) 3/4"
    • (8) 1/2"
    • (6) 1"
  • Casters (Width): 2"
MATERIAL:
  • Chest and Drawers: 21 gauge steel
  • Handle Pulls: Aluminum
FEATURES:
  • One handle
  • Number of Slides per Drawer (Ball Bearing):
    • Top Three: 2
    • Bottom One: 4
CAPACITY:
  • Drawers:
    • Top Three: 100 lbs
    • Bottom One: 200 lbs
INCLUDES:
  • (2) Keys
EXTRA/REPLACEMENT KEYS:
  • Key # is found on the lock.
    • Match key # with the correct key/lock in the Parts tab.
REPLACEMENT CASTERS:
  • 5" Polypropylene:
    • Swivel with Brake: H-8522
    • Rigid: H-8521
COMPATIBLE CASTERS: (Hardware not included.)
5" Polyurethane (Blue)Rigid: H-4230
Swivel:  H-4231
Swivel with Brake: H-4232
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit: H-2473CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                     *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H79 x 51 x 107 cm31 x 20 x 42"
LOAD CAPACITY567 kg1,250 lbs.
WEIGHT61 kg134 lbs.
ACCESSORIES: PARTS:
  • H-8524 Key and Lock Combination for Uline Tool Cart - #1
  • H-8525 Key and Lock Combination for Uline Tool Cart - #2
  • H-8526 Key and Lock Combination for Uline Tool Cart - #3
  • H-8527 Key and Lock Combination for Uline Tool Cart - #4
  • H-8528 Key and Lock Combination for Uline Tool Cart - #5
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 03:04:26 AM; USWEB13