simplehuman® Open Top Stainless Steel Trash Can - Half Round, 21 Gallon

Saves space, fits tight to wall. Use in entryways and breakrooms.
  • Wide opening for touch-free toss and go waste disposal.
  • Smudge-proof brushed stainless steel always looks clean.
  • Use recommended simplehuman® Liners.
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8672 Half-Round 21 Gallon 211430" 25 $230 $225  ADD
DIMENSIONS:
  • Actual: 21 x 14 1/2 x 30" (L x W x H) 
  • Lid: 21 x 14 1/2 x 6" (L x W x H)
  • Opening: 14 1/2 x 8 1/2" (L x W)
  • Base: 20 x 14 x 27 1/4" (L x W x H)
MATERIAL:
  • .7 mm stainless steel
CAPACITY:
  • 80 L
STYLE:
  • No rigid liner.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION79 L21 gal.
SIZE L x W x H53 x 36 x 76 cm21 x 14 x 30"
WEIGHT11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 08:02:22 AM; USWEB11