simplehuman® Trash Liners - Code U

Custom fit simplehuman® liners are your can's perfect match.
MODEL
NO.
LINER
CODE
SIZE
W x H
CAPACITY QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-23690 U 27 x 37" 21 Gallon 60 $30 $29  ADD
DIMENSIONS: 
  • 27 x 36 3/4"
CAPACITY:
  • 55 - 80 L
THICKNESS: 
  • 1 mil 
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x HEIGHT66 x 94 cm27 x 37"
CAPACITY79 L21 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 08:33:36 PM; USWEB13