Translucent Cups - 16 oz

Smart economical choice when volume matters. Sturdy, shatterproof.
  • Double sidewall ridges for extra strength.
  • Smooth rolled rim for drinking comfort.
MODEL
NO.
SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25106 16 oz. Translucent 1,000 $126 $121  ADD
DIMENSIONS:
  • Height: 4 7/8"
  • Diameter:
    • Top: 3 1/2"
    • Bottom: 2 1/2"
MATERIAL:
  • Polystyrene
COMPATIBILITY:
  • Works with:
RECYCLING:
  • Recyclable #6
    • Recycling facilities may not exist in all areas.
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
SPECIFICATIONS:
  • Meets FDA 21, 177.1640 (PS)
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 02:30:33 AM; USWEB27