Canisters - 85 oz

Package protein powders and workout supplements.
  • Wide-mouth HDPE canister for easy filling and pouring.
  • Foam-lined polypropylene caps create a tight seal.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25800W 85 oz. 4" 120/400 60 $3.10 $2.95  ADD
PACKAGING:
  • Caps screwed onto jars.
DIMENSIONS:
  • Cap:
    • Diameter: 5"
    • Height: 7/8"
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
COMPATIBILITY:
  • Shrink Band:
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE2.5 L85 oz.
OPENING DIAMETER10 cm4"
PARTS:
  • S-25801W Smooth Polypropylene Caps - 120/400, White Deep Skirt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 12:48:32 AM; USWEB11