Vermiculite - Grade 4, 4 Cu. Ft. Bag

Recommended for shipping liquids and chemicals.
  • GRADE 4 Bottled Liquids - Coarse grains. Less dust. Protects against leakage. Premium cushioning for bottled liquids. 1.75 cu. ft. absorbs 3 gallons.
  • Meets ICAA and IATA hazardous material requirements.
MODEL
NO.
GRADE BAG
SIZE
PRICE PER BAG (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-3393 4 – Coarse 4 cu. ft. $48 $47 $46 bags ADD
SIZE:
  • Particles: 8 mm (5/16") down
  • Density: 4 - 5 lbs per cubic ft
USAGE:
  • Can be used for gardening/landscaping.
    • S-11569 Grade 2 is better for water retention.
  • Not for use with Hydrofluoric Acid.
    • Toxic Silicon Tetrafluoride gas will result.
  • Not for use in swimming pools.
FEATURES:
  • Vermiculite is a mineral.
  • Non-toxic
  • Asbestos free
  • Provides excellent heat resistance (does not burn).
SPECIFICATIONS:
  • Meets ASTM C-516
SPECIFICATIONSMETRICIMPERIAL
SIZE113 L4 cu. ft. bag
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:00:11 PM; USWEB26