Rubbermaid® Classic Flat Shelf Utility Cart - 38 x 19 x 33", Black

Popular Rubbermaid® cart. Flat top for easy loading.
  • Built-in storage space for tools.
  • Convenient work surface.
  • Tough structural foam won't rust, chip or dent.
  • 5" non-marking casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1044BL 381933" 500 lbs. 2 33 $235 $225 Black  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Overall Length (Actual): 37 3/4"
  • Top Shelf (Length): 30"
  • Storage Tray (Depth): 4"
  • Space Between Shelves: 17 3/4"
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
MATERIAL:
  • Cart: Polypropylene
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)
    • Hub: Polypropylene
TEMPERATURE:
  • 0° - 200° F   
CAPACITY:
  • Shelf: 250 lbs
SPECIFICATIONS:                                     
  • Not FDA or USDA compliant.      
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H97 x 48 x 84 cm38 x 19 x 33"
LOAD CAPACITY227 kg500 lbs.
WEIGHT15 kg33 lbs.
PARTS:
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:58:28 PM; USWEB7