Replacement Tub for Poly Tub Cart - White

Replace damaged or worn tubs.
  • Seamless, leakproof tub for easy washdown.
  • FDA compliant.
  • Use with Poly Tub Cart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-10681W 241420" 1/2 6 16 $165  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside (Bottom): 24 1/4 x 14" (L x W)
TEMPERATURE:
  • -15° to 135° F
COMPATIBILITY:
FEATURES:
  • Leakproof
CAPACITY:
  • 55.9 gallons
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H61 x 36 x 51 cm24 x 14 x 20"
CAPACITY0.2 cu. M7.5 cu. ft.
BUSHEL CAP.211 L6 Bushel
WEIGHT7 kg16 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/11/2025 07:25:38 AM; USWEB14