Industrial Storage Cabinet - 36 x 18 x 72", Assembled, Black

Attractive enough for the office; tough enough for the warehouse.
  • Heavy-gauge steel construction.
  • Locking doors.
  • Adjustable shelves have 150 lb. capacity each.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1105ABL Industrial 361872" 5 150 113 $590 $565  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 36 x 17 1/4 x 67"
  • Shelves:
    • Usable: 35 1/2 x 16"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 13"
THICKNESS:
  • Shelves & Bottom: 20 gauge
  • Top, Header & Sill: 22 gauge
  • Doors, Sides & Back: 24 gauge
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • 20° - 150° F
FEATURES:
  • Powder coated
  • Welded construction (Not riveted)
  • 3-point locking system (Keyed different)
  • Shelves:
    • Four adjustable
    • Adjust in 2" increments.
CAPACITY:
  • Fixed Bottom Shelf: 150 lbs
  • Total Unit: 850 lbs
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
SHELF CAPACITY68 kg150 lbs.
WEIGHT51 kg113 lbs.
ACCESSORIES:
  • H-1105ADD-BL Additional Shelf for Cabinets - 36 x 18", Black
  • H-1105B-HAND Chrome Handle with Keys for Storage Cabinets - Keyed Alike
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:32:31 PM; USWEB25