Downtown Adjustable Height L-Desk - 60 x 60 x 24", Gray

Take a stand. Create a healthy, ergonomic workspace with downtown style.
  • Simple-to-use push-button control with 4 programmable heights.
  • Adjust from 28½ to 48" high. Powered by 3 quiet electric motors. 10' power cord.
  • Stylish, 1" thick laminate top with 2 cable grommets.
  • Modesty panel for privacy and a professional, finished look.
  • Return adjusts for left or right-hand configuration.
  • Optional Mobile Pedestal Files available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11107GR L-Desk 606024" 275 177 $1,195 $1,165  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 59 x 59 x 23 5/8" (L x W x D)
  • Grommet Hole (Diameter): 2 3/8"
  • Modesty Panel: 48 x 15 3/4" (L x H)
THICKNESS:
  • Modesty Panel: 13/16"
COMPATIBILITY:
FEATURES:
  • Up/Down buttons
  • Overheat protection
  • Display shows height in inches and centimeters.
  • Four plastic cable grommets included for choice of color (2 Silver or 2 Black).
  • Modesty panel can be installed on either side.
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
SPECIFICATIONS:
  • Drive System:
    • 110 V
    • 4 amps
    • 60 Hz
  • Lifting Speed: 1 1/2" per second
  • cTUVus Certification
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x D152 x 152 x 61 cm60 x 60 x 24"
CAPACITY125 kg275 lbs.
WEIGHT80 kg177 lbs.
ACCESSORIES: PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7046 Programmable Handset for Adjustable Height Desks
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
  • H-8139 Power Cord for Electric Adjustable Height Desks
  • H-8829 Control Box for Electric Adjustable Height L-Desks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 02:42:21 PM; USWEB33