Solid Stainless Steel Shelving - 72 x 24 x 63"

Top of the line. Smooth, polished shelves contain spills and fall-through.
  • Recommended for commercial kitchens, labs and cleanrooms.
  • 18-gauge, Type 304 stainless steel with raised edge. Washes down easily.
  • Shelves adjust in 1" increments.
  • NSF certified.
  • Optional 5" stainless steel swivel stem casters add 6" to height.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11281 722463" 4 650 172 $1,410 $1,380  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter 
  • Shelf:
    • Thickness: 1 1/8"
    • Edge/Lip: 1/8"
TEMPERATURE:
  • -112° to 140° F
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.  
  • Overall Starter Unit: Not to exceed 4,800 lbs.
  • Overall Unit with Optional Casters: Not to exceed 1,000 lbs.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
CASTERS: (Sold Separately)
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H183 x 61 x 160 cm72 x 24 x 63"
SHELF CAPACITY295 kg650 lbs.
WEIGHT78 kg172 lbs.
ACCESSORIES:
  • H-5459C Mobile Shelving Cover - 72 x 24 x 63", Clear
  • H-5459DLX Mobile Shelving Cover - 72 x 24 x 63", Deluxe
  • H-5459HDBL Mobile Shelving Cover - 72 x 24 x 63", Heavy Duty, Black
  • H-5459HDBLU Mobile Shelving Cover - 72 x 24 x 63", Heavy Duty, Blue
PARTS:
  • H-11283 Additional Solid Stainless Steel Shelves - 72 x 24"
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
  • H-5483 Post for Stainless Steel Wire Shelving - 63"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:31:01 PM; USWEB31