Dock Bumper - Horizontal, 24 x 4 x 10"

Protect your dock from damage.
  • Absorb impact from large, heavy vehicles.
  • Super-tough truck tire material.
  • Horizontal dock bumper.
  • Easy to install. Concrete Installation Kit sold separately.

    Dock, Truck & Dock Bumper
* Width is the horizontal distance between bolt holes.
MODEL
NO.
SIZE *
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
2 4+
H-1505 24410" 45 $110 $105  ADD
DIMENSIONS:
  • Width:
    • Overall: 26"
    • Rubber: 20"
  • Mounting Holes: 7/8 x 7/8"
  • Vertical Distance Between Bolt Holes (Center): 6"
INSTALLATION:
  • Bolts not included.
  • H-2121 Concrete Installation Kit:
    • Install anchors into wall.
    • Mount Dock Bumper and secure with the washer and nut.
MATERIAL:
  • Bias-ply bus & truck tires
SPECIFICATIONS:
  • Impact Rating: Absorbs up to 80% of impact force.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H*61 x 10 x 25 cm24 x 4 x 10"
WEIGHT20 kg45 lbs.
ACCESSORIES:
  • H-2121 Concrete Installation Kit for Safety Guards
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:34:28 AM; USWEB33