Rubbermaid® Slim Jim® Swing Top Lid - Blue

Lid keeps trash out of sight.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1633BLU Swing Top 21 x 11" 3 $51 $48 $46  ADD
DIMENSIONS:
  • Outside (Actual): 20 1/2 x 11 3/8 x 5" (L x W x H)
  • Opening: 17 1/8 x 8" (L x W)
MATERIAL:
  • Polystyrene
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W53 x 28 cm21 x 11"
WEIGHT1 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 02:39:09 AM; USWEB14