Uline Utility Cart with Pneumatic Wheels - 45 x 25 x 37", Gray

Easy rolling wheels for smooth rides over
rough surfaces.
  • Sturdy structural foam.
  • 8" pneumatic casters: 2 swivel, 2 rigid.
  • 2 5/8" deep trays are 19" apart.
  • Utility Cart Accessories available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2505GR 452537" 500 lbs. 2 67 $320 $305  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Dimensions in the chart include handle & wheels.
  • Inside:
    • Top Shelf: 35.4 x 24.5"
    • Bottom Shelf: 32 9/16 x 23 11/16"
    • Handle Tray: 4 3/4 x 22 3/16"
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Shelf: 250 lbs
ACCESSORIES:
  • 3-Outlet Surge Protector: H-5941
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyolefinKit: H-2776
5" RubberH-4652SWB
Kit: H-1495CASKIT*
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" Pneumatic (Black)H-3328BL-R
H-3328BL-S
H-3328BL-SWB
Kit: H-2473CASKIT*
8" Pneumatic (Gray)H-3328GR-SWB
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                                                   *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H114 x 64 x 94 cm45 x 25 x 37"
LOAD CAPACITY227 kg500 lbs.
WEIGHT30 kg67 lbs.
ACCESSORIES:
  • H-2473CASKIT Pneumatic Caster Kit for Utility Carts - 8 x 2 5/16"
  • H-3328BL-R Pneumatic Caster - Rigid, 8 x 2 1/2", Black
  • H-3328BL-S Pneumatic Caster - Swivel, 8 x 2 1/2", Black
  • H-3328BL-SWB Pneumatic Caster - Swivel with Brake, 8 x 2 1/2", Black
  • H-3328GR-SWB Pneumatic Caster - Swivel with Brake, 8 x 2 1/2", Gray
  • H-8316GR Cabinet Panels for Uline Utility Carts - Gray
  • H-8316R Cabinet Panels for Uline Utility Carts - Red
  • H-9847 Power Strip for Uline Utility Carts
  • H-9849 Trash Bin for Uline Utility Carts
  • H-9851 Utility Hooks for Uline Utility Carts
PARTS:
  • H-2504GR-TPQ Top Shelf for Uline Utility Carts - 45 x 25", Gray
  • H-2505-HDWR Hardware Bag for Uline Utility Carts with Pneumatic Wheels
  • H-3328GR-R Pneumatic Caster - Rigid, 8 x 2 1/2", Gray
  • H-3328GR-S Pneumatic Caster - Swivel, 8 x 2 1/2", Gray
  • H-3978 Gray Leg for Uline Utility Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:50:11 AM; USWEB27