Black Mobile Shelving - 48 x 18 x 78"

Decorative, maneuverable heavy-duty carts look good in offices, stores and warehouses.
  • 4 Shelf – Longer posts give more space for larger items. Greater capacity for fewer trips.
  • Easy to clean; won't collect dirt.
  • Shelves adjust in 1" increments.
  • 5" locking swivel casters included.
  • NSF certified.
  • Optional Wire Shelving Accessories available.
MODEL
NO.
DIMENSIONS
W x D x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4256BL 481878" 4 1,000 75 $255 $245  ADD
SHIPS UNASSEMBLED VIA UPS
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
DIMENSIONS:
  • Height listed in the chart includes casters.
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter 
  • Shelf Thickness: 1 1/4"
MATERIAL:
  • Powder coated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 46 x 198 cm48 x 18 x 78"
CAPACITY454 kg1,000 lbs.
WEIGHT34 kg75 lbs.
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4561 Rigid/Swivel Casters for 18" Wire Cart - Set of 4
  • H-5462C Mobile Shelving Cover - 48 x 18 x 72", Clear
  • H-5462DLX Mobile Shelving Cover - 48 x 18 x 72", Deluxe
  • H-5462HDBL Mobile Shelving Cover - 48 x 18 x 72", Heavy Duty, Black
  • H-5462HDBLU Mobile Shelving Cover - 48 x 18 x 72", Heavy Duty, Blue
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 04:00:46 PM; USWEB27