Steel Assembly Table with Bottom Shelf - 120 x 36"

Sturdy, versatile and adjustable. For temporary or permanent assembly areas.
  • Heavy duty, 12-gauge welded steel tops.
  • Legs adjust in 2" increments and fold for convenient storage.
  • 1 1/2" thick steel top with square edge.
  • Sets up easily. Hardware included.
  • Bottom Shelf – Holds up to 450 lbs.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 2+
H-4838S 120 x 36" 28-42" 12 2,000 350 $885 $850  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Table (Actual):
    • Overall: 120 1/2 x 36 1/2" (L x W)
    • Adjustable Height: 28 3/4 - 42 1/2"
  • Shelf:
    • Overall: 118 7/8 x 21" (L x W)
    • Lip: 1 3/8"
  • Distance Between Shelf and Bottom of Tabletop: 20 5/8"
THICKNESS:
  • Channel: 12 gauge
  • Leg Bracket: 7 gauge
  • Leg Cross Bracket: 6 gauge
  • Shelf: 15 gauge
FEATURES:
  • Powder coated gray finish
CAPACITY:
  • Capacity based on evenly distributed weight.
    • Reduced if loaded in the center.
INCLUDES:
  • Two Pieces:
    • (1) 60 x 36" Starter Unit
    • (1) 60 x 36" Add-on Unit (Only has one set of legs)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W305 x 91 cm120 x 36"
ADJUSTABLE HEIGHT71-107 cm28-42"
THICKNESS2 mm12 ga.
CAPACITY907 kg2,000 lbs.
WEIGHT159 kg350 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 07:59:49 PM; USWEB11