Pallet Rack Additional Uprights - 48 x 120"

Extend your pallet racks with individual uprights.
  • All-welded 14-gauge steel frame.
  • Beams adjust on uprights in 2" increments, sold separately.
  • Anchor to floor for extra support.
  • Concrete Installation Kit available.
MODEL
NO.
DIMENSIONS
D x H
POST DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-5722 48 x 120" 3 x 3" 58 $245 $235  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
COMPATIBILITY:
DIMENSIONS:
  • Foot Plate: 3 x 4 1/2" (W x D)
FEATURES:
  • Teardrop design
CAPACITY:
  • Must use at least 2 beam levels per rack unit.
  • All capacities listed are based on evenly distributed loads.
  • Upright Frame Capacities:
Distance Between LevelsLB Cap.
< or Equal to 36"27,600
42"25,900
48"23,900
54"21,900
60"19,800
66"17,700
72"15,700
78"13,700
84"12,000
90"10,600
96"9,400
102"
8,400
108"
7,500
114"
6,800
120"
6,100
SPECIFICATIONS:
  • Meets:
    • 2012 RMI (Rack Manufacturers Institute)
    • 2011 AISI (American Iron and Steel Institute)
  • Brand: Interlake
  • CSA, OSHA and ANSI regulations vary; must check local regulations.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS D x H122 x 305 cm48 x 120"
POST DIMENSIONS W x D76 mm x 76 mm3 x 3"
WEIGHT26 kg58 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:03:36 AM; USWEB5