Replacement Packing Tabletop - 48 x 24", Steel

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 1/2” thick steel top with square edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-6863-STOP 48 x 24" 53 $185 $175  ADD
SHIPS VIA MOTOR FREIGHT
THICKNESS:
  • Work Surface: 12 gauge
  • Reinforced End Channels: 14 gauge
MATERIAL:
  • Painted, not stainless steel.
COMPATIBILITY:
  • Only compatible with Uline Industrial Packing Tables.
INCLUDES:
  • (2) Mounting channels
    • For optional H-1550 Drawer or H-6350 Cabinet.
      • Additional channels needed if more than one is being mounted. (H-1550-MOUNT)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
WEIGHT24 kg53 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:57:03 AM; USWEB27