Mobile Cabinet Workbench - 60 x 30", Maple Top with Square Edge

Customizable, secure storage for temporary or permanent work areas.
  • 1 ¾" thick maple top with square edge.
  • Adjustable height in 2" increments. Heavy-gauge steel frame.
  • Spacious cabinet with adjustable shelf and 3-point lock.
  • 5" locking swivel casters.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-6997-MAPLE 60 x 30" 35-45" 1,200 260 $900 $880  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual Adjustable Height (Including Top & Casters): 35 1/16 - 45 3/16"
  • Steel Housing: 57 1/8 x 25 5/8" (W x D)
  • Cabinet:
    • Inside: 55 3/4 x 24 3/8 x 23 3/8" (W x D x H)
    • Door Opening (Both Doors Open): 49 1/2" W
  • Adjustable Shelf:
    • Overall: 55 x 23 1/2" (W x D)
    • Lip: 3/4"
    • Three height options spaced 4" apart.
  • Bottom Shelf (Overall): 55 1/2 x 24 1/2" (W x D)
  • Casters (Width): 1 1/4"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs: 14 gauge
  • Frame: 15 gauge
  • Shelf, Body (Rear) & Door: 18 gauge
  • Body (Sides): 22 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
  • Cabinet: Powder coated steel
  • Casters: Polyurethane
COMPATIBILITY:
FEATURES:
  • Continuous piano hinge and welded hat channel in doors.
  • Tabletop Edge: Square, 1/8" radius
  • Most durable tabletop.
CAPACITY:
  • Shelf (Center/Bottom): 250 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
ADJUSTABLE HEIGHT89 - 114 cm35 - 45"
CAPACITY544 kg1,200 lbs.
WEIGHT118 kg260 lbs.
PARTS:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
  • H-7372 Lock Bar for Cabinet Workbenches and Cabinet Workstations
  • H-8068 Handle and Keys for Cabinet Workbenches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 06:34:58 AM; USWEB29