4 Step Aluminum Rolling Ladder - Assembled with 14" Top Step

Exceptionally light for one-man operation. Non-corrosive and easy to clean.
  • Use in humid, damp warehouses, breweries and cold storage areas.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 24" wide serrated steps.
  • 350 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7088 4 40" 70" 350 lbs. 30 x 36" 36 $710 $695  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 30"
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT102 cm40"
OVERALL HEIGHT178 cm70"
LOAD CAPACITY159 kg350 lbs.
BASE W x D76 x 91 cm30 x 36"
WEIGHT16 kg36 lbs.
PARTS:
  • H-840-RBFEET Rubber Feet for Rolling Ladders
  • H-969-CAST Spring Loaded Casters for Uline Rolling Ladders - 2 x 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
06/01/2025 03:47:09 AM; USWEB13