Lithium Ion Battery for Big Joe® Battery Powered Pallet Truck

Replacement battery for Battery Powered Pallet Truck.
  • Quick-change battery reduces downtime. Lithium ion lasts 4 times longer than traditional batteries.
  • Non-returnable.

    Replacement Battery
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-7506 Lithium Ion Battery 18 $815  ADD
SHIPS VIA UPS
RETURNS:
  • Returns cannot be accepted for this item.
    • If damaged or defective please contact Uline.
USAGE:
  • Charging the Battery:
    • To avoid permanent damage to the battery, do not run charge down completely.
    • When installing a new battery from the factory, fully charge it before initial use.
    • Fully charge every 60 - 90 days when not in use.
    • Use charger supplied with unit.
      • Charger plugs into standard 120 V outlet.
  • Battery Storage and Handling:
    • Store and charge in a dry, well-ventilated area within appropriate temperature range. 
      • Storage: 32° - 104° F
      • Charging: 41° - 104° F
    • Check battery for leakage and mechanical damage before use and charging.
    • Keep battery terminals covered when not in use.
    • If battery is dropped, inspect carefully for damage.
  • Disposal of Battery: 
    • Battery should be completely discharged prior to disposal. 
    • Recycling options may be available through a local, licensed waste carrier. 
    • Disposal should be performed according to Federal, State and Local requirements of hazardous waste treatment. 
  • LED light on the outside of the charger frame shows battery charge status.
    • Red: Charging
    • Green: Fully charged
    • Yellow: Battery fault
    • Yellow Flash: Charger fault
SPECIFICATIONS:
  • Not explosion proof.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:16:17 AM; USWEB7