Aluminum Step Stand - 2 Steps

Serrated steps for a better grip.
  • Recommended for oily repair and machine shops.
  • Welded aluminum construction.
  • Corrosion resistant for humid and damp environments.
  • Slip-resistant rubber feet.
  • For indoor and outdoor use.
OSHA and ANSI Compliant
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7905 2 20" 500 lbs. 27 x 22" 14 $301 $287  ADD
DIMENSIONS:
  • Platform: 24 x 10" (W x D)
SPECIFICATIONSMETRICIMPERIAL
TOP STEP HEIGHT51 cm20"
LOAD CAPACITY227 kg500 lbs.
BASE W x D69 x 56 cm27 x 22"
WEIGHT6 kg14 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:59:16 PM; USWEB31