Heavy Duty Polyester Cord Strapping - 34" x 1,650'

Secure lumber, bricks and building materials.
  • Ultra weather resistant.
  • Combines the strength of steel and advantages of poly strapping.
  • Excellent shock resistance.
  • Won't scratch or damage surfaces.
  • Use buckles and tools for heavy-duty applications.
MODEL
NO.
SIZE BREAK
STRENGTH
COLOR PRICE PER COIL IN STOCK
SHIPS TODAY
1 4 8+
S-12926 3/4" x 1,650' 2,400 lbs. Orange $145 $139 $133  ADD
DIMENSIONS:
  • Core: 3"
  • Full Coil:
    • Diameter: 14"
    • Width: 5"
THICKNESS:
  • .055"
MATERIAL:
  • Continuous twisted filament polyester yarns bonded with adhesive.
COMPATIBILITY:
  • Works with H-1624 Poly Cord Cart.
FEATURES:
  • Will tighten around corners without cutting into carton.
  • Elongates up to 11%.
  • Recommended for outdoor applications.
  • Superior resistance to moisture, sunlight, and mildew.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 503 M3/4" x 1,650'
BREAKING STRENGTH1088 kg2,400 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 12:32:01 PM; USWEB29