9 x 6 x 5" White Indestructo Mailers

HEAVY DUTY

Guaranteed protection for your most fragile items.
  • Recommended for tools, small parts, nuts and bolts, glassware and other small items.
  • CRUSHPROOF – Triple wall sides and double wall front and bottom.
  • SAVES SPACE – Ships and stores flat.
  • Assembles without tape or glue.
  • 200 lb. test.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE EACH QTY./
BNDL.
LBS./
100
IN STOCK
SHIPS TODAY
100 300 500 1,000+
S-15093 965" $1.62 $1.51 $1.41 $1.29 100 42  ADD
DIMENSIONS:
  • Outside: 9 3/4 x 6 3/8 x 5 3/8" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not FDA compliant.
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT23 x 15 x 13 cm9 x 6 x 5"
WEIGHT/10019 kg42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:26:08 AM; USWEB10