10 x 3 x 1" White Indestructo Mailers

HEAVY DUTY

Guaranteed protection for your most fragile items.
  • Recommended for tools, small parts, nuts and bolts, glassware and other small items.
  • CRUSHPROOF – Triple wall sides and double wall front and bottom.
  • SAVES SPACE – Ships and stores flat.
  • Assembles without tape or glue.
  • 200 lb. test.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE EACH QTY./
BNDL.
LBS./
100
IN STOCK
SHIPS TODAY
100 300 500 1,000+
S-15096 1031" $.70 $.64 $.58 $.53 100 12  ADD
DIMENSIONS:
  • Outside: 10 3/4 x 3 3/8 x 1 3/8" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not FDA compliant.
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT25 x 8 x 3 cm10 x 3 x 1"
WEIGHT/1005 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:01:42 AM; USWEB12