Heavy Duty Polyester Cord Strapping - 1 12" x 600'

Secure lumber, bricks and building materials.
  • Ultra weather resistant.
  • Combines the strength of steel and advantages of poly strapping.
  • Excellent shock resistance.
  • Won't scratch or damage surfaces.
  • Use buckles and tools for heavy-duty applications.
MODEL
NO.
SIZE BREAK
STRENGTH
COLOR PRICE PER COIL IN STOCK
SHIPS TODAY
1 4 8+
S-18506 1/2" x 600' 4,400 lbs. Yellow $122 $117 $112  ADD
RIBBON WOUND
DIMENSIONS:
  • Core: 3"
  • Full Coil:
    • Diameter: 21"
    • Width: 1 1/2"
THICKNESS:
  • .052"
MATERIAL:
  • Continuous twisted filament polyester yarns bonded with adhesive.
COMPATIBILITY:
  • Not compatible with H-1624 Poly Cord Cart.
FEATURES:
  • Will tighten around corners without cutting into carton.
  • Elongates up to 11%.
  • Recommended for outdoor applications.
  • Superior resistance to moisture, sunlight, and mildew.
SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 183 M1 1/2" x 600'
BREAKING STRENGTH1995 kg4,400 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 01:19:46 PM; USWEB11