16 x 16 x 16" 500 lb Double Wall Corrugated Boxes

Crate-like protection at a corrugated price.
  • Twice as strong as a 275 lb. test double wall box.
  • Ship machine parts, small engines and other heavy-duty items.
  • UPS recommended weight capacity up to 140 lbs.

    Double Wall Box: 5/16 in. Thick
500 LB. TEST DOUBLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
IN STOCK
SHIPS TODAY
15 100 250 500 1,000+
S-18917 161616" $13.36 $12.54 $11.77 $11.03 $10.25 15 / 75 69 lbs.  ADD
DIMENSIONS:
  • Outside: 16 3/4 x 16 3/4 x 17 1/2" (+/- 1/8")
MATERIAL:
  • B/C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 500# test boxes withstand 500 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                       
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT41 x 41 x 41 cm16 x 16 x 16"
WEIGHT/BNDL.31 Kg69 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:06:35 PM; USWEB7