Replacement Bag for Rubbermaid® Housekeeping Cart

Replacement bag for Rubbermaid® Housekeeping Cart.
  • 30 gallon capacity, vinyl bag.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-20225 Replacement Bag 111733" 3 $68 $65  ADD
COMPATIBLE LINER:
CAPACITY:
  • Bag:
    • Dry/Liquid: 30 gallons
    • Weight: 50 lbs
MODEL NUMBER:
  • Rubbermaid®: 1966888
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT28 x 43 x 84 cm11 x 17 x 33"
WEIGHT1.4 Kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:30:57 PM; USWEB25