20 x 16 x 2" White Easy-Fold Mailers

ADJUSTABLE DEPTH

Cleaner, neater appearance for your product shipments.
  • Ship books, catalogs, photos and other printed material.
  • Prevents product damage.
  • Minimum order 100.
  • Corrugated Pad Inserts available.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
L x W VARIABLE
DEPTH
100 300 500 1,000+
S-20423 20 x 16" 1/2, 1, 1 1/2, 2" Artwork $2.84 $2.69 $2.53 $2.48 50 35  ADD
MATERIAL:
  • 200# (B flute)
USAGE:
  • Seal with tape.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH51 X 41 cm20 x 16"
INSIDE VARIABLE DEPTH13, 25, 38, 48 mm1/2, 1, 1 1/2, 2"
WEIGHT/BUNDLE16 kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:02:12 AM; USWEB31