Length Dividers for Stackable Bins - 9 12 x 5"

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-20581D 1/2 x 5" 6 1 $10.70 $10.10 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H24 x 13 cm9 1/2 x 5"
WEIGHT/PACK454 g1 lbs.
ACCESSORIES:
  • S-20581BL Plastic Stackable Bins - 9 1/2 x 6 x 5", Black
  • S-20581BLU Plastic Stackable Bins - 9 1/2 x 6 x 5", Blue
  • S-20581C Plastic Stackable Bins - 9 1/2 x 6 x 5", Clear
  • S-20581G Plastic Stackable Bins - 9 1/2 x 6 x 5", Green
  • S-20581R Plastic Stackable Bins - 9 1/2 x 6 x 5", Red
  • S-20581W Plastic Stackable Bins - 9 1/2 x 6 x 5", White
  • S-20581Y Plastic Stackable Bins - 9 1/2 x 6 x 5", Yellow
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:03:45 AM; USWEB33