Wall Mount Panel Rack - 18 x 19"

Maximum storage in minimum space.
  • Panel rack mounts on walls; saves floor and workbench space.
  • Customize your panel rack with our Plastic Stackable Bins.
MODEL
NO.
SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4685 18 x 19" 7 $54 $52  ADD
MATERIAL:
  • 16 gauge steel
CAPACITY:
  • 160 lbs evenly distributed across entire unit.
  • Bins:
    • Must order in full carton quantities.
    • Quantities listed are for full rack capacity and may not be in carton quantities.
Plastic Bin Model #Outside DimensionsRack Capacity
S-124135 1/2 x 4 x 3"16 bins
*Same as H-4686 kit.
S-124147 1/2 x 4 x 3"16 bins
*Same as H-4687 kit.
S-205819 1/2 x 6 x 5"6 bins
S-1353611 x 4 x 4"12 bins
S-1241511 x 5 1/2 x 5"9 bins
*Same as H-4688 kit.
S-1241611 x 8 x 7"4 bins
S-1241711 x 11 x 5"3 bins
S-1353711 x 16 1/2 x 5"3 bins
S-1241815 x 5 1/2 x 5"9 bins
S-1241915 x 8 x 7"4 bins
S-1242015 x 16 1/2 x 7"2 bins
S-1445418 x 8 x 9"2 bins
S-1242118 x 11 x 10"1 bin
S-1242218 x 16 1/2 x 11"1 bin
Wire Bin Model #

S-2400011 x 5 1/2 x 5"9 bins
S-2400115 x 8 x 7"4 bins
S-24613
18 x 16 1/2 x 11"1 bin
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H46 x 48 cm18 x 19"
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 05:36:52 PM; USWEB6