Wire Mesh Bins - 11 x 5 12 x 5"

100 lb. hanging capacity for storing heavy parts.
  • Open wire provides visibility and prevents dust buildup.
  • Chrome-plated steel resists bending and corrosion.
  • Rear lip for hanging on louvered panels or rails.
  • Optional Dividers - Separate bins into handy sections. Wire dividers fit snugly into bins.
  • Use with Stationary and Mobile Bin Organizers.
    Wire Mesh Bins
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3 CTNS. 6+ CTNS.
S-24000 Wire Mesh 111/25" 10 5/81/87/8" 10 14 $18 $17 $16 bins ADD
DIMENSIONS:
  • Outside (Actual): 11 1/4 x 5 5/8 x 5" (L x W x H)
  • Front (Inside): 2 7/8"
  • Mesh Size: 1/2 x 1/2"
MATERIAL:
  • Chrome plated carbon steel
TEMPERATURE:
  • -50° to 500° F
FEATURES:
USAGE:
  • Bins do not stack or snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. LENGTH x WIDTH x HEIGHT28 x 14 x 13 cm11 x 5 1/2 x 5"
INSIDE DIM. LENGTH x WIDTH x HEIGHT270 x 105 x 124 mm10 5/8 x 4 1/8 x 4 7/8"
WEIGHT/CTN.6 Kg14 lbs.
ACCESSORIES:
  • S-24000D Dividers for Wire Mesh Bins - 11 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/06/2025 02:08:40 PM; USWEB11