Wire Mesh Bins - 15 x 8 x 7"

100 lb. hanging capacity for storing heavy parts.
  • Open wire provides visibility and prevents dust buildup.
  • Chrome-plated steel resists bending and corrosion.
  • Rear lip for hanging on louvered panels or rails.
  • Optional Dividers - Separate bins into handy sections. Wire dividers fit snugly into bins.
  • Use with Stationary and Mobile Bin Organizers.
    Wire Mesh Bins
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3 CTNS. 6+ CTNS.
S-24001 Wire Mesh 1587" 14 5/81/27/8" 10 25 $27 $26 $25 bins ADD
DIMENSIONS:
  • Outside (Actual): 15 3/8 x 8 1/4 x 7" (L x W x H)
  • Front (Inside): 3 3/4"
  • Mesh Size: 1/2 x 1/2"
MATERIAL:
  • Chrome plated carbon steel
TEMPERATURE:
  • -50° to 500° F
FEATURES:
USAGE:
  • Bins do not stack or snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H38 x 20 x 18 cm15 x 8 x 7"
INSIDE DIM. L x W x H371 x 165 x 175 mm14 5/8 x 6 1/2 x 6 7/8"
WEIGHT/CTN.11 Kg25 lbs.
ACCESSORIES:
  • S-24001D Dividers for Wire Mesh Bins - 15 x 7"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:41:05 PM; USWEB34