4 x 4 x 3" Kraft Indestructo Mailers

HEAVY DUTY

Superior protection for your valuable items.
  • Rugged kraft construction for a more industrial look.
  • Conceals fingerprints, grease and shipping grime.
  • 200 lb. test.
  • Triple wall sides and double wall front and bottom.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
PRICE EACH QTY./
BNDL.
LBS./
100
IN STOCK
SHIPS TODAY
100 300 500 1,000+
S-20997 443" $.70 $.64 $.58 $.55 100 15  ADD
DIMENSIONS:
  • Outside: 4 3/4 x 4 3/8 x 3 3/8" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets:
    • ASTM D5118
    • Fed Spec PPP-B-636L (Domestic shipments)
    • Fed Spec PPP-B-636 (Type CF Class domestic)
  • Not FDA compliant
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT10 x 10 x 8 cm4 x 4 x 3"
WEIGHT/1007 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:45:34 PM; USWEB33