4 x 32 oz Dust-Free Variation 2 Shipper Kit

VERMICULITE FREE
For Packing Groups I, II and III

Clean, safe, dust-free shipping for solids or liquids in any type of inner container up to 32 oz. - Bottles, jars, cans.
  • For use with dyes, chemicals or adhesives in labs and manufacturing.
  • Includes carton, inner corrugated support, sorbent pouch, liner and tie.
SOLD IN KITS OF 15
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. SIZE 15 45 90+
S-22147 4 32 oz. 4GV/X10/S 12 3/412 3/414 7/8" 350# DW $61 $58 $54  ADD
DIMENSIONS:
  • Carton Size: Inside dimensions listed in the chart.
  • Each Cell (Inside): 4 3/4 x 4 3/4"
  • Sorbent Pouch: 17 1/2 x 9 1/2" (L x W)
INSTRUCTIONS:
  • Must be used with S-14564 2" Uline Carton Sealing Tape.
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • Inner containers must pass a valid hydrostatic pressure test for air shipments.
SPECIFICATIONSMETRICIMPERIAL
HOLDS SIZE946 ml32 oz.
CARTON SIZE LENGTH x WIDTH x HEIGHT32 x 32 x 38 cm12 3/4 x 12 3/4 x 14 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:21:50 PM; USWEB11