60 x 72" 200 lb Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for separating layers on skids or inside packaging.

    Thickness of Pad: 5/32 in.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
10 100 250 500+
S-22647 60 x 72" $7.27 $6.67 $6.30 $5.62 10 / 250 38  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONS:
  • Meets no Mil Specs.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH152 x 183 cm60 x 72"
WEIGHT/BUNDLE17 Kg38 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 06:00:02 AM; USWEB9