Flat Cellophane Bags - 6 34 x 9"

Keep your chocolate chip cookies fresh.
  • Moisture resistant; preserve freshness.
  • Heat sealable clear cellophane bags.
  • FDA compliant.
MODEL
NO.
DIMENSIONS
W x L
MIL HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-24497 3/4 x 9" 1.2 1/2 lbs. 1,000 $156 $145  ADD
MATERIAL: 
  • Transparent Cellulose Film
TEMPERATURE:
  • Maximum: 210° F
  • Storage: 60° - 75° F
COMPATIBILITY: 
  • Works with H-1069 Crimper Hand Sealer.
APPEARANCE:
  • Bags have a back seam.
  • Due to the nature of cellophane, bags may begin to yellow after extended periods of time.
USAGE:
  • Not microwaveable.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH17 x 23 cm6 3/4 x 9"
THICKNESS30 Micron1.2 Mil
HOLDS500 g1 1/2 lb.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 01:52:18 AM; USWEB33