Dri-Shield® Moisture Barrier Bags - 6 x 10"

Protect your expensive electronics from moisture and static damage.
  • Ideal for packaging surface mount devices in tray packs, shipping tubes and tape reels.
  • Puncture resistant.
  • MVTR of .035.
  • 3.6 mil.
MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 IN STOCK
SHIPS TODAY
1 3 6 10+
S-25234 6 x 10" 2 $54 $51 $48 $45  ADD
DIMENSIONS:
  • Message: 2 3/8 x 1 7/8" (W x H)
MATERIAL:
  • Oil resistant
  • Amine, sulfur and silicone free.
SHELF LIFE:
  • Store at room temperature, 68° - 72° F, at normal humidity, 30 - 50% RH.
  • Shielding Properties: Indefinite at ideal storage conditions.
    • Do not fold or crease.
  • Static Dissipative Coating: 1 year from date of manufacture.
TEMPERATURE:
  • Heat Sealing: 300° - 400° F
COMPATIBILITY:
  • Works with H-1075 Vacuum Sealer. 
FEATURES:
  • Can be heat sealed without weakening anti-static properties.
APPEARANCE:
  • Message printed on one side.
USAGE:
  • Not postal approved.
SPECIFICATIONS:
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 109 & 1010 OHMS/sq area.
  • Not FDA compliant.
TERMINOLOGY:
  • MVTR: Moisture Vapor Transmission Rate.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L15 x 25 cm6 x 10"
WEIGHT/CARTON1 Lg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:18:20 AM; USWEB29