Solo® Crystal Clear Plastic Cups - 16 oz

Virgin plastic. Stronger, higher end for your nice occasions.
  • Exceptional clarity. Easily identify the beverage inside.
  • Durable, shatterproof construction.
  • Lids available.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25883 Clear 16 oz. 1,000 $125 $120  ADD
DIMENSIONS:
  • Height: 4 3/4"
  • Diameter:
    • Top: 3 7/8"
    • Bottom: 2 1/2"
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE: 
  • -22° to 151° F 
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 18.3 fl oz 
RECYCLING:
  • Recyclable #1
    • Recycling facilities may not exist in all areas. 
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE473 mL16 oz.
ACCESSORIES:
  • S-25886 Solo® Crystal Clear Plastic Cup Lids - 16 & 20 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 10:52:24 PM; USWEB33