Solo® Crystal Clear Plastic Cups - 20 oz

Virgin plastic. Stronger, higher end for your nice occasions.
  • Exceptional clarity. Easily identify the beverage inside.
  • Durable, shatterproof construction.
  • Lids available.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25884 Clear 20 oz. 600 $100 $95  ADD
DIMENSIONS:
  • Height: 5 3/8"
  • Diameter:
    • Top: 3 7/8"
    • Bottom: 2 3/8"
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE: 
  • -22° to 151° F 
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 20.3 fl oz 
RECYCLING:
  • Recyclable #1
    • Recycling facilities may not exist in all areas. 
PACKAGING:
  • 12 Sleeves; 50 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE591 mL20 oz.
ACCESSORIES:
  • S-25886 Solo® Crystal Clear Plastic Cup Lids - 16 & 20 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:32:51 PM; USWEB5