51 x 49 x 97" 4 Mil Clear Heavy Duty Pallet Covers

LARGE GUSSETED BAGS

Maximum protection for industrial equipment.
  • Superior strength eliminates punctures and tears.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-8355 48 x 48 x 72" 514997" 25 65 $196 $180 $160  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 52"
  • Roll Diameter: 8"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
USAGE: 
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA/USDA compliant
SPECIFICATIONSMETRICIMPERIAL
FITS PALLET LENGTH x WIDTH x HEIGHT122 x 122 x 183 cm48 x 48 x 72"
COVER WIDTH x DEPTH x HEIGHT130 x 124 x 246 cm51 x 49 x 97"
WEIGHT/ROLL29 kg65 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 08:35:05 AM; USWEB11