Canisters Skid Lot - 60 oz

Package protein powders and workout supplements.
  • Wide-mouth HDPE canister for easy filling and pouring.
  • Foam-lined polypropylene caps create a tight seal.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
SKID
PRICE PER JAR IN STOCK
SHIPS TODAY
S-25799S-W 60 oz. 4" 120/400 567 $2.00  ADD
SHIPS VIA MOTOR FREIGHT
PACKAGING:
  • Jars and caps packaged separately.
DIMENSIONS:
  • Cap:
    • Diameter: 5"
    • Height: 7/8"
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
COMPATIBILITY:
  • Shrink Band:
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE1.8 L60 oz.
OPENING DIAMETER10 cm4"
PARTS:
  • S-25801B-W Smooth Polypropylene Caps Bulk Pack - 120/400, White Deep Skirt
  • S-25801W Smooth Polypropylene Caps - 120/400, White Deep Skirt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 08:28:52 PM; USWEB13