Caster for Wire Shelving Units - Rigid, 5"

  • 5" polyurethane stem casters add mobility to your wire shelving.
  • Rigid casters allow for easy steering over long distances.
  • Non-marking casters add 6" to height.
  • For use with Uline Wire Carts and Wire Shelving.
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
SIZE
DIAM. x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1205WH-RIG Rigid 250 5 x 1/4" $21  ADD
DIMENSIONS:
  • Adds 6 1/4" to overall height of shelving.
  • Stem: 2.275 x .865" (L x Diam)
MATERIAL:
  • Hub: Polypropylene
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • 14° - 122° F
COMPATIBILITY:
  • Not compatible with Quick Adjust Wire Shelving.
FEATURES:
  • Non-marking
  • Stem Type: Friction Ring
  • Wheel Hardness: 93
  • Wheels have thread guards.
USAGE:
  • Recommended for hard surfaces only (tile, carpet, warehouse floors).
  • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
  • It is recommended to use (2) rigid casters, (2) swivel casters & (1) Tie Bar.
    • Use H-4561 18" Kit or H-4562 24" Kit.
    • If using (4) rigid casters, unit will only move forward and backwards.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 02:27:51 PM; USWEB25