Marsh® Electronic Kraft Tape Dispenser

New sleek design and added features.
  • Now handles Jumbo 1,000' tape rolls.
  • Convenient keypad for fastest possible carton closure.
  • Electronic circuit board eliminates adjustments. No mechanical parts.
  • Pre-set 20 different lengths up to 96".
  • Heated 70 oz. water bottle.
18 MONTH WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1360 Electronic 1 - 3" 36 lbs. $1,285 $1,255  ADD
DIMENSIONS:
  • Overall: 18 x 10 1/4 x 12" (L x W x H)
COMPATIBILITY:
  • Maximum Roll Diameter: 9 1/4"
  • Maximum Roll Size: Up to 1,000 ft (S-6644 Jumbo roll)
FEATURES:
  • Dispenses Tape Length: 5 - 99"
  • Dispensing Speed: 36" per second
  • Holding down the 'Random' key allows for continuous tape flow beyond measured lengths.
SPECIFICATIONS:
  • CE compliant 
  • UL Listed
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS25 - 76 mm1 - 3"
SHIPPING WEIGHT16 kg36 lbs.
PARTS:
  • H-1358-40540 Pinch Roll Assembly for Marsh® Kraft Tape Dispensers
  • H-1358-BLADE Upper Blade for Marsh® Manual Kraft Tape Dispensers
  • H-1358-FIXED Fixed Blade Cutter Blade for Marsh® Kraft Tape Dispensers
  • H-1358-PLATE Pressure Plate for Marsh® Kraft Tape Dispensers
  • H-1358B Extra Brush for H-1358, H-1359 and H-1360 Kraft Tape Dispenser
  • H-1358WB Extra Water Bottle for H-1358, H-1359 and H-1360 Kraft Tape Dispenser
  • H-1360-40235 Urethane Feedwheel on Shaft for Marsh® Kraft Tape Dispensers
  • H-1360-40740 Cutter Spring Pack for Marsh® Electronic Kraft Tape Dispenser
  • H-1360-42160 Solenoid Spring Conversion Kit for Marsh® Electronic Kraft Tape Dispenser
  • H-1360-42210 Motor for Marsh® Electronic Kraft Tape Dispenser - 120V
  • H-1360-BLREP Cutter Replacement Kit for Marsh® Kraft Tape Dispensers
  • H-1360-BTCRB Brush Tank Cover for Marsh® Kraft Tape Dispensers
  • H-7420 Tropical Environment Feedwheel Assembly for Marsh® Electronic Kraft Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:00:49 PM; USWEB33